Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen P-Trap, 1-1/2" Pipe Dia., Cast Brass

  • Mfr # Z8702-9BD-PC

  • Zoro # G3984657


product price: $45.21
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Compression
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8702-9BD-PC
Zoro #
G3984657
UPC #
084169670021
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
12"
Overall Length
12 in
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Compression
Item
P-Trap
Grid Material
Brass
Connection
Compression
Color/Finish
Chrome
Material of Construction
Cast Brass
Includes
Brass Swivel Nuts, Full C/E Length Tubular Wall Bend
Drain Material
Chrome-Plated Brass
Standards
cCIAPMO
For Use With
Wall Drain
Gauge
17 ga
Type
Kitchen
Material
Cast Brass
Finish
Chrome
Product Type
Trap
Outlet Connection Type
Compression
Includes Cleanout
Yes
Color
Silver
Inlet Connection Type
Compression
Trap Type
P-Trap

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout Yes, Standards cCIAPMO, Outlet Connection Type Compression, Product Type Trap, Includes Brass Swivel Nuts, Full C/E Length Tubular Wall Bend, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Cast Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.