Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen P-Trap, 1-1/4" Pipe Dia., Brass

  • Mfr # ZR367-PC

  • Zoro # G3984088


product price: $38.89
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Compression
Includes
Nuts, Escutcheon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR367-PC
Zoro #
G3984088
UPC #
670240541924
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length (In.)
11-1/4"
Pipe Dia. (In.)
1-1/4"
Overall Length
11 1/4 in
Nominal Pipe Size
1 1/4 in
Pipe Outside Diameter
1 1/4 in

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Compression
Includes
Nuts, Escutcheon
Grid Material
Brass
Standards
B125.2, CSA B125.1, cUPC
Material of Construction
Brass
Item
P-Trap
Connection
Compression
Drain Material
Chrome-Plated Brass
For Use With
Wall Drain
Type
Kitchen
Color/Finish
Chrome Plated
Gauge
17 ga
Finish
Chrome
Material
Brass
Product Type
Trap
Includes Cleanout
Yes
Trap Type
J-Bend
Inlet Connection Type
Compression
Outlet Connection Type
Compression
Color
Silver

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout Yes, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 11 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.