Zoro Homepage

Kitchen Strainers, 1-1/2" Pipe Dia., Cast Brass

  • Mfr # Z8747-PC

  • Zoro # G3984471


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Direct Connection x Slip
Drain Material
Chrome-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8747-PC
Zoro #
G3984471
UPC #
084169618306
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
3-1/2"
Overall Diameter
3 1/2 in
Overall Height
2 1/2 in

Description

Strainer, Product Type Strainer, Overall Width Not Applicable, Overall Diameter 3 1/2 in, Material Cast Brass, Finish Chrome, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Brass Nut, Tailpiece, ADA Compliant Yes, Overall Height 2 1/2 in, For Use with Drain Type Sink Drain, Drain Style Round, Gauge 17 ga, Outlet Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.