Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Action Valve, 5-1/4 in. Overall H

  • Mfr # Z85700-XL

  • Zoro # G4054027


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Chrome Plated Brass
Connection Type
NPT
Overall Length (In.)
24 3/8 in
Overall Width (In.)
5 in
Overall Height (In.)
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z85700-XL
Zoro #
G4054027
UPC #
670240447059
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
24 3/8 in
Overall Width (In.)
5 in
Overall Height (In.)
5 1/4 in
Length (In.)
24 3/8 in
Overall Height
5 5/16 in
Overall Depth
24 3/8 in
Connection Size
1/2 in
Overall Width
7 5/16 in

Details

Material of Construction
Chrome Plated Brass
Connection Type
NPT
Finish
Polished Chrome
Includes
Flow Adjustment Screw
Standards
ASME A112.18.1/ CSA B125.1, Low Lead Compliant
Item
Knee Pedal
Color/Finish
Chrome Plated
Mounting Type
Wall
Type
Knee Action Mixing Valve
For Use With
Faucet
Material
Brass
Product Type
Knee Pedal Valve Assembly
For Use With Mfr. Model Number
Faucet
Compatible Brand
Zurn
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
For Water Temperature
Hot/Cold
Series
AquaSpec(R)
Compatible Series
AquaSpec(R)
Handle Type
Foot Pedal

Description

Knee Pedal, For Use With Mfr. Model Number Faucet, Finish Polished Chrome, Overall Width 7 5/16 in, Chrome Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.