KZS400BS 304SS 6in Rd Adj Top w/ HP Medium Duty Slotted Grate P.N. 331616665

  • Mfr # ZS400-6BS

  • Zoro # G815797277


product price:  $1,590.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.25 in
Width
6 in
Includes
Strainer, Top Assembly and Hardware
Length (In.)
6 in
Material of Construction
StainlessSteel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZS400-6BS
Zoro #
G815797277
UPC #
670240172104
Country of Origin
China

Dimensions

Height (In.)
2.25 in
Width
6 in
Length (In.)
6 in

Details

Includes
Strainer, Top Assembly and Hardware
Material of Construction
StainlessSteel

Description

Zurn Z400 head assemblies come standard with a shank and variable grid options that allow for versatility to the Z415 drain body. Designed for the Z415 drainage system, these assemblies provide installation and rework savings with Zurn's patented contractor solutions.


  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions
  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.