Zoro Homepage

Lever Handle Laboratory Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z825B1-XL-3F

  • Zoro # G3314836


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Lever Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z825B1-XL-3F
Zoro #
G3314836
UPC #
670240491465
Country of Origin
United States

Dimensions

Overall Height
13"
Height
13"
Spout Length
6-3/8"
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
1 3/8 in
Overall Width
14 1/5 in
For Surface Thickness - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
13 in
Spout Outlet Height
8 7/8 in

Details

Faucet Operation
Lever Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Vandal-Resistant Pressure Compensating Female Spray Outlet
Item
Laboratory Faucet
Faucet Handle Type
Lever
Vandal Resistant Features
Vandal Resistant Handles, Vandal Resistant Outlet
Valve Type
Ceramic Disc
Includes
Mounting Hardware and A 1/2 in NPSM Coupling Nut Lavatory Riser, Vandal Resistant Metal Lever Color Coded Handle
Series
AquaSpec
Replacement Cartridge
4JPA3 or 4JPA4
Connection
1/2" MNPS
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Aerated
Faucet Type
Laboratory Faucet
Faucet Finish
Chrome
Faucet Spout
Swing
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1
Material
Brass
Compliance
ADA
Mounting Type - Faucet
Deck
Temp. Control
No
Features
Quarter Turn Ceramic Disc Cartridge
Residential / Commercial
Commercial
Ligature Resistant
No
Faucet Body Material
Brass
Faucet Activation
Manual
CEC Compliant
Non CEC Compliant
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
5 3/8 in
Application
Commercial
Operation Method
Manual
Product Type
Faucet
For Location
Laboratory
Spout Shape
Gooseneck
Outlet Type
Standard
Flow Type
Aerated
CEC Compliance
Not CEC Compliant
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Inlet Connection Type
NPSM
Number of Mounting Holes
1
Legend Style
Color
For Media - CHECK
Cold Water
Spout Style
Fixed

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.