Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Laboratory Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z825F1-XL-3F

  • Zoro # G3314827


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z825F1-XL-3F
Zoro #
G3314827
UPC #
-
Country of Origin
United States

Dimensions

Spout Length
7"
Overall Height
4-7/8 in
Height
4-7/8 in
Overall Width
13 9/10 in
For Surface Thickness - Maximum
2 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
4 7/8 in
Spout Outlet Height
3 1/4 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Laboratory Faucet
Includes
Mounting Hardware and A 1/2 in NPSM Coupling Nut Lavatory Riser, Vandal Resistant Metal Lever Color Coded Handle
Temp. Control
No
Connection
1/2 in MNPS
Faucet Spout
Swing
Valve Type
Ceramic Disc
Standards
ASME A112.18.1/CSA B125.1
ADA Compliance
ADA Compliant
Replacement Cartridge
4JPA3 or 4JPA4
Features
Quarter Turn Ceramic Disc Cartridge
Series
AquaSpec
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Laboratory Faucet
Spout Reach
9 1/2 in
CEC Compliance
Not CEC Compliant
Flow Type
Aerated
Flow Rate - Maximum
0.5 gpm
Outlet Type
Standard
Vandal Resistance
Vandal-Resistant Handle
For Location
Laboratory
Inlet Connection Type
NPSM
Ligature Resistance
No
Operation Method
Manual
Spout Shape
Straight
Number of Mounting Holes
1
Legend Style
Color
Spout Style
Fixed
Application
Commercial
For Water Temperature
Cold Water
Installation Type
Deck

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.