Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Laboratory Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z825F1-XL

  • Zoro # G5130325


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z825F1-XL
Zoro #
G5130325
UPC #
670240483439
Country of Origin
United States

Dimensions

Height
4-7/8 in
Overall Height
4-7/8 in
Spout Length
6"
Overall Width
12 in
For Surface Thickness - Maximum
2 1/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
3 1/4 in
Spout Height - Maximum
4 7/8 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Laboratory Faucet
Faucet Spout
Swing
Connection
1/2 in MNPS
Valve Type
Ceramic Disc
Standards
AB1953, ASME A112.18.1/CSA B125.1
Includes
Color Coded Metal Handles, Vandal Resistant
Temp. Control
No
Replacement Cartridge
4JPA3 or 4JPA4
Features
Quarter Turn Ceramic Disc Cartridge
ADA Compliance
ADA Compliant
Series
AquaSpec
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Laboratory Faucet
Spout Reach
9 1/2 in
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Spout Shape
Straight
Ligature Resistance
No
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
For Location
Laboratory
Number of Mounting Holes
1
Operation Method
Manual
Outlet Type
Standard
Legend Style
Color
Spout Style
Fixed
Application
Commercial
For Water Temperature
Cold Water
Installation Type
Deck

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.