Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Laboratory Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z826F1-XL-3F

  • Zoro # G3314818


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z826F1-XL-3F
Zoro #
G3314818
UPC #
-
Country of Origin
United States

Dimensions

Spout Length
7"
Overall Height
5-1/8 in
Height
5-1/8 in
Overall Width
14 1/5 in
For Surface Thickness - Maximum
2 1/8 in
Spout Height - Maximum
5 1/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Outlet Height
3 3/4 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Laboratory Faucet
Includes
Mounting Hardware and Stainless Steel Flex Connection Hoses, Vandal Resistant Color Coded Metal Lever
ADA Compliance
ADA Compliant
Replacement Cartridge
4JPA3 or 4JPA4
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1
Connection
3/8 in Compression
Valve Type
Ceramic Disc
Faucet Spout
Rigid/Swing
Features
Quarter Turn Ceramic Disc Cartridge
Faucet Type
Laboratory Faucet
Series
AquaSpec
Max. Mounting Hole Center Distance
Single Hole
Application
Commercial
Spout Reach
6 in
Outlet Type
Standard
Spout Shape
Straight
CEC Compliance
Not CEC Compliant
For Location
Laboratory
Flow Type
Aerated
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
0.5 gpm
Operation Method
Manual
Ligature Resistance
No
Legend Style
Color
Spout Style
Fixed
For Water Temperature
Cold Water, Hot Water
Installation Type
Deck

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.