Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Straight Service Sink Faucet, 8" Mount, Chrome 2 Hole

  • Mfr # Z843M1

  • Zoro # G5377762


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Lever Handle
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z843M1
Zoro #
G5377762
UPC #
670240581050
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Max. Installation Surface Thickness
6 in
Water Inlet Connection Size
1/2 in
Spout Height
4 1/8 in
Overall Width
14 in
Spout Height - Maximum
4 1/8 in
For Surface Thickness - Maximum
6 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 3/8 in
Overall Depth
9 1/8 in

Details

Faucet Operation
Lever Handle
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
No
Finish
Chrome
Faucet Handle Type
Lever
Flow Rate
2.2 gpm
Item
Straight Service Sink Faucet
Material
Cast Brass
Replacement Cartridge
4JPA3 or 4JPA4
ADA Compliance
Not ADA Compliant
Faucet Type
Service Sink Faucet
Mounting Type (Faucet)
Wall
Connection
1/2" FNPT
Valve Type
Ceramic Disc
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Flow Outlet Type - Faucet
Laminar
Mounting Type - Faucet
Wall
Series
AquaSpec(R)
Faucet Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1
Flow Outlet Type (Faucet)
Laminar
Faucet Spout Shape
Straight
Vandal Resistant Features
Vandal Resistant Handles
Body Material
Brass
Number of Handles
2
Ligature Resistant
No
Handle Material
Brass
Residential / Commercial
Commercial
Power Source
Manual
Handle Type
Lever
Spout Reach
9 1/8 in
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
CEC Compliant
Non CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Body Material
Brass
Application
Commercial
Number of Mounting Holes
2
Spout Shape
Straight
Temperature - Maximum
160 Degrees F
CEC Compliance
Not CEC Compliant
Flow Type
Laminar
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Utility Room
Warranty
3 yr
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Operation Method
Manual
Legend Style
Color
Flow Rate - Maximum
2.2 gpm
For Water Temperature
Hot/Cold
Inlet Connection Gender
Female
Product Type
Faucet
Temperature Control
Non-Adjustable Temperature

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.