Zoro Homepage

Lithium Battery, 1-39/64" Size, Black

  • Mfr # PTR6200-BAT-LITH

  • Zoro # G5480286


product price: $39.21
/ea

Key Features

Fits Brand
Zurn
For Use With
Most Toilets
For Use With Mfr. Model Number
Mfr. No. ZTR6200-WS1
Material
Metal
Size
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR6200-BAT-LITH
Zoro #
G5480286
UPC #
670240846944
Country of Origin
Singapore

Dimensions

Size
1 39/64 in
Overall Width
6 in
Overall Depth
7 in
Overall Height
4 in

Details

Item
Lithium Battery
Fits Brand
Zurn
For Use With
Most Toilets
For Use With Mfr. Model Number
Mfr. No. ZTR6200-WS1
Material
Metal
Color/Finish
Black
Includes
Lithium Battery
Finish
Unfinished
Product Type
Lithium Battery
Compatible Brand
Zurn
Compatible Series
ZTR
Compatible Manufacturer Part Number
ZTR6200-WS1
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals

Description

Lithium Battery, Sub-Category Accessories, For Use With Most Toilets, For Use With Grainger Item Number 22LU03, 29BVL84, Fits Brand Zurn, Material Metal and Carbon, Size 1-39/64 In., Color/Finish Black, Includes Repair Part Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.