Zoro Homepage
This item is Discontinued.
Zurn Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated Z6930-XL-CP4

Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # Z6930-XL-CP4
  • Zoro # G6231233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6930-XL-CP4
Zoro #
G6231233
UPC #
670240812130
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6-3/16"
Height
6-3/16"
Spout Length
6 3/4 in
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
1/2 in
Spout Height
6 3/16 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
1.5 gpm
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Laminar
CEC Compliant
Non CEC Compliant
Faucet Finish
Chrome
Drain Type
None
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Connection
1/2"
Temp. Control
Yes
Flow Outlet Type (Faucet)
Laminar
Series
AquaSense
Flow Outlet Type - Faucet
Laminar
Includes
In-Line Filter and (4) AA Batteries
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
Compliance
ADA
Faucet Spout
Brass
Vandal Resistant Features
Vandal Resistant Spout
Residential / Commercial
Commercial
Valve Type
Metering
Power Source
(4) AA batteries
Item
Low Arc Bathroom Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Replacement Cartridge
4UZP3
Standards
ASME A112.18.1/CSA B125.1
Amps
1.00A
Sensor Range
6 in
ADA Compliance
Yes
Material
Cast Brass
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Yes
Faucet Activation
Motion Sensor
For Use With
finished good

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.