Low Arc Kitchen Faucet, Manual, 2" Mount, 1 Hole Commercial

  • Mfr # Z7870C-XL-SO

  • Zoro # G5384570


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
2"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7870C-XL-SO
Zoro #
G5384570
UPC #
670240484832
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr.
Height
7-5/8"
Spout Length
8-3/8"
Overall Height
8 1/16 in
Max. Installation Surface Thickness
3"
Spout Height
7 5/8'
Water Inlet Connection Size
3/8"
Overall Width
11 in
Spout Height - Maximum
7 5/8 ft
Inlet Connection Size
3/8 in
Spout Outlet Height
6 5/8 in
For Surface Thickness - Maximum
3 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
2"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.00 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Connection
3/8" FNPT
Series
AquaSpec
Standards
ASME A117.1, ASME A112.18.1
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic
Replacement Cartridge
RK7872C-XL-CART
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Kitchen Sink Faucet
ADA Compliance
Yes
Includes
3/8" Stainless Steel Flex Hose
Faucet Finish
Chrome
Body Material
Cast Brass
Residential / Commercial
Commercial
Power Source
Manual
Features
brazed copper and brass waterway
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Yes
Spout Reach
9-3/8"
Faucet Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Handle Material
Brass
Ligature Resistant
No
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
RK7872C-XL-CART
Max. Mounting Hole Center Distance
8"
CEC Compliant
CEC Compliant
Warranty
3 yr
CEC Compliance
CEC Compliant
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Gender
Female
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
1 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Application
Commercial
Spout Shape
Arc
Pressure - Maximum
60 psi
Product Type
Faucet
Flow Type
Spray
For Location
Kitchen
Vandal Resistance
Not Vandal-Resistant
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
RK7872C-XL-CART
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.