Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # Z7872C-XL-SO

  • Zoro # G5381597


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7872C-XL-SO
Zoro #
G5381597
UPC #
670240388895
Country of Origin
China

Dimensions

Height
7-5/8"
Spout Length
8-3/8"
Manufacturers Warranty Length
3 yr.
Overall Height
8 1/16 in
Max. Installation Surface Thickness
3"
Water Inlet Connection Size
3/8"
Spout Height
7 5/8'
Overall Width
11 in
Spout Outlet Height
6 5/8 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
7 5/8 ft
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.00 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Spout Shape
Low Arc
Replacement Cartridge
RK7872C-XL-CART
Faucet Finish
Chrome
Valve Type
Ceramic
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Standards
ASME A117.1, ASME A112.18.1
Mounting Type - Faucet
Deck
Series
Temp Gard
Body Material
Cast Brass
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Yes
Includes
3/8" Stainless Steel Flex Hose, Spray Hose, Handset Assembly
Connection
3/8" FNPT
Handle Material
Brass
Features
brazed copper and brass waterway
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Power Source
Manual
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Cast Brass
Spout Reach
9-3/8"
Max. Mounting Hole Center Distance
8"
Replacement Cartridge Mfr. Model Number
RK7872C-XL-CART
Temperature Control
Yes
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Handle Material
Brass
Faucet Activation
Manual
CEC Compliant
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Pressure - Maximum
60 psi
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
RK7872C-XL-CART
Operation Method
Manual
Product Type
Faucet
Number of Mounting Holes
2
Vandal Resistance
Not Vandal-Resistant
Application
Commercial
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Gender
Female
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
1 gpm
Warranty
3 yr
Spout Shape
Arc
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.