Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # Z871G3-XL-3F

  • Zoro # G3106936


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z871G3-XL-3F
Zoro #
G3106936
UPC #
670240373938
Country of Origin
United States

Dimensions

Overall Height
6-11/16"
Spout Length
8"
Height
6-11/16"
Manufacturers Warranty Length
3 yr.
Spout Height
6 11/16"
Max. Installation Surface Thickness
2 1/4"
Water Inlet Connection Size
1/2"
Overall Width
14 1/10 in
For Surface Thickness - Maximum
2 1/4 in
Spout Height - Maximum
6 11/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 3/16 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Replacement Cartridge
4JPA3 or 4JPA4
Mounting Type - Faucet
Deck
Standards
ASME A112.18.1
Flow Outlet Type (Faucet)
Aerated
Compliance
ADA
Faucet Spout Shape
Low Arc
Faucet Finish
Chrome
Series
AquaSpec
Flow Outlet Type - Faucet
Aerated
Body Material
Brass
Valve Type
Ceramic
Connection
1/2"
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Faucet Handle Type
Lever
Faucet Spout
Rigid/Swing
Mounting
Deck
Includes
Color-Coded Metal Wrist Blade Handles, Mounting Hardware and 1/2" NPSM Coupling Nuts for Standard Lavatory Risers
Flow Outlet Type
Pressure Compensating Aerated
ADA Compliance
Yes
Faucet Type
Kitchen Sink Faucet
Features
cast brass swing spout
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Residential / Commercial
Commercial
Handle Material
Metal
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
CEC Compliant
CEC Compliant
Ligature Resistant
No
Temperature Control
No
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Body Material
Brass
Spout Reach
8"
Faucet Activation
Manual
Application
Commercial
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Operation Method
Manual
Warranty
3 yr
Spout Shape
Arc
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
For Location
Kitchen
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Temperature - Maximum
180 Degrees F
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.