Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # Z871G3-XL

  • Zoro # G5134534


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z871G3-XL
Zoro #
G5134534
UPC #
670240365391
Country of Origin
United States

Dimensions

Height
6-11/16"
Manufacturers Warranty Length
3 yr.
Spout Length
8"
Connection Size
1/2" NPSM
Overall Height
8 15/16 in
Max. Installation Surface Thickness
2 1/4"
Water Inlet Connection Size
1/2"
Spout Height
6 11/16"
Overall Width
12 in
For Surface Thickness - Maximum
2 1/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
6 11/16 in
Spout Outlet Height
5 3/16 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
4JPA3 or 4JPA4
Standards
ASME A112.18.1
Vandal Resistant Features
Vandal Resistant Handles
Faucet Handle Type
Lever
Includes
Vandal Resistant Color Coded Metal Dome Handles
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
CEC Compliant
Faucet Spout
Swing
Faucet Spout Shape
Low Arc
ADA Compliance
Yes
Connection
1/2" MNPS
Mounting Type - Faucet
Deck
Faucet Type
Kitchen Sink Faucet
Valve Type
Ceramic
Compliance
California Health and Safety Code 116875; Vermont 2470h
Series
AquaSpec
Body Material
Brass
Mounting
Deck
Residential / Commercial
Commercial
Power Source
Manual
Handle Material
Metal
Features
cast brass swing spout
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
No
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Activation
Manual
Spout Reach
8"
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Material of Construction
Brass
Application
Commercial
Flow Type
Spray
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Handle
Temperature - Maximum
180 Degrees F
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Kitchen
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Spout Shape
Arc
Product Type
Faucet
Warranty
3 yr
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.