Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # Z7872C-XL

  • Zoro # G5130334


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7872C-XL
Zoro #
G5130334
UPC #
670240376052
Country of Origin
China

Dimensions

Height
7-5/8"
Connection Size
3/8"
Manufacturers Warranty Length
3 yr.
Spout Length
9-3/8"
Overall Height
8 1/16 in
Spout Height
7 5/8'
Max. Installation Surface Thickness
3"
Water Inlet Connection Size
3/8"
Overall Width
11 in
Hose Length
22-5/8"
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
7 5/8 ft
Spout Outlet Height
6 5/8 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Mounting
Deck
Faucet Spout
Swing
Standards
ASME A112.18.1, ANSI A117.1
Mounting Type - Faucet
Deck
Flow Outlet Type
Aerated
Faucet Spout Shape
Low Arc
Connection
3/8"
Valve Type
Ceramic
Compliance
California Health and Safety Code 116875; Vermont 2470h
Body Material
Brass
CEC Compliant
CEC Compliant
Faucet Type
Kitchen Sink Faucet
Faucet Handle Type
Lever
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
ADA Compliance
Yes
Includes
Single control kitchen faucet with ceramic disc cartridge, triple chrome plate finish and spray
Replacement Cartridge
RK7872C-XL-CART
Power Source
Manual
Features
brazed copper and brass waterway
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Handle Material
Brass
Replacement Cartridge Mfr. Model Number
RK7872C-XL-CART
Temperature Control
No
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Faucet Activation
Manual
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Handle Material
Brass
Series
Temp Gard
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Spout Reach
9-3/8"
Material of Construction
Brass
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Arc
Pressure - Maximum
60 psi
For Location
Kitchen
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
8 in
Warranty
3 yr
Application
Commercial
Inlet Connection Gender
Female
Operation Method
Manual
Vandal Resistance
Not Vandal-Resistant
Compatible Cartridge Manufacturer Part Number
RK7872C-XL-CART
Flow Rate - Maximum
2.2 gpm
Flow Type
Spray
Product Type
Faucet
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.