Low Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole Commercial
Mfr # Z82300-XL-3M
Zoro # G5480231
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z82300-XL-3M
Zoro #
G5480231
UPC #
670240470361
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr.
Overall Height
5-3/4"
Height
5-3/4"
Spout Length
10"
Max. Installation Surface Thickness
3"
Spout Height
11 1/2"
Water Inlet Connection Size
1/2"
Overall Width
16 3/10 in
For Surface Thickness - Maximum
3 in
Inlet Connection Size
1/2 in
Spout Outlet Height
4 1/2 in
Spout Height - Maximum
11 1/2 in
Description
Item Low Arc Kitchen Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.