Shop ZURN

Manl Flr Mnt Systm- Z5655-Bwl Elngted, Vitreous Water Clst w/Manl 1.1 GPF Z6000

  • Mfr # Z.WC3.M

  • Zoro # G815797208


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Elongated
Color
Chrome;White
Material
Brass;VitreousChina
Width
14.875 in
Includes
Water Closet Vitreous China, Flush valve, vacuum breaker assembly, vacuum breaker tube, hardware assembly, stop valve assembly, closet bolt/wax ring kit, toilet seat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z.WC3.M
Zoro #
G815797208
UPC #
889934176391
Country of Origin
Germany

Dimensions

Width
14.875 in
Height
26.5 in
Length (In.)
28.25 in
Size
1 in

Details

Bowl Shape
Elongated
Color
Chrome;White
Material
Brass;VitreousChina
Includes
Water Closet Vitreous China, Flush valve, vacuum breaker assembly, vacuum breaker tube, hardware assembly, stop valve assembly, closet bolt/wax ring kit, toilet seat
Mounting
Floormount
Connection
NPT
Finish
CP

Description

Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5655-BWL elongated, floor-mounted vitreous water closet with manual 1.1 gpf Z6000AV-ONE flush valve along with support and shipping from one manufacturer.


  • Manual Floor Mounted Toilet System with 1.1 GPF Flush Valve
  • Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing system
  • Complete extended warranty from one manufacturer
  • Combines complementary components to create a seamless water efficient system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.