Manual Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z824C0-XL-3F-HS

  • Zoro # G3107049


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z824C0-XL-3F-HS
Zoro #
G3107049
UPC #
-
Country of Origin
United States

Dimensions

Height
13-3/4"
Overall Height
13-3/4"
Spout Length
9 in
Manufacturers Warranty Length
3 yr

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Joystick
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Pressure Compensating Vandal Resistant
Item
Bathroom Faucet
Ligature Resistant
No
Residential / Commercial
Commercial
Faucet Finish
Chrome
Includes
ADA Compliant Lever Handle, Mounting Hardware, Stainless Steel Hoses
Compliance
ADA
Commercial / Residential
Commercial
Connection
3/8 in Compression
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Faucet Spout
Rigid/Swivel
Standards
ANSIA112.18.1
Faucet Handle Type
Joystick
Temp. Control
Yes
Valve Type
Ceramic
Drain Type
None
Number of Mounting Holes
3
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Spout Shape
Gooseneck
Ligature Resistance
No
Product Type
Faucet
Operation Method
Manual
Application
Commercial
Installation Type
Deck

Description

Item Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.