Manual Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z825U1-XL

  • Zoro # G4053957


product price: $159.75
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z825U1-XL
Zoro #
G4053957
UPC #
670240326521
Country of Origin
United States

Dimensions

Height
6 in
Overall Height
6 in
Spout Length
6 in
Spout Height
8 in
Inlet Connection Size
1/2 in
Overall Depth
6 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
12 3/4 in
Spout Outlet Height
8 3/8 in

Details

Mounting Hole Center to Center
Single Hole
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Bathroom Faucet
Faucet Spout
Rigid
Replacement Cartridge
4JPA3
Includes
Vacuum Breaker and Lever Handles
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Connection
1/2 in MNPS
Features
Rigid spout lab faucet with vacuum breaker spout
Temperature Control
No
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
15 1/4 in
Max. Mounting Hole Center Distance
Single Hole
Series
AquaSpec
Spout Shape
Straight
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Handle
Operation Method
Manual
Flow Type
Aerated
Compatible Cartridge Manufacturer Part Number
59517005
For Location
Laboratory
Number of Mounting Holes
1
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
Spout Style
Fixed
Legend Style
Color
Outlet Type
Aerated
For Water Temperature
Cold Water
Installation Type
Deck

Description

Item Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.