Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Faucet Lavatory System

  • Mfr # Z.L5.M

  • Zoro # G315780427


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wallmount
Finish
PC
Handle Type
Wrist Blade
Body Material
Brass;VitreousChina
Length
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z.L5.M
Zoro #
G315780427
UPC #
889934179484
Country of Origin
Germany

Dimensions

Length
18.25 in
Width
21.5 in
Size
0.5 in
Height
36.375 in

Details

Mounting Type
Wallmount
Finish
PC
Handle Type
Wrist Blade
Body Material
Brass;VitreousChina
Max. Temp. (F)
180° F
Flow Rate (GPM)
5 gpm
Color
Chrome;White
Connection Type
Comp
Max. Pressure (PSI)
125 psi
Includes
Lavatory, Faucet, Grid Strainer, P-trap, Angle Stop
Flow Rate - Maximum
5 gpm
Pressure - Maximum
125 psi

Description

Zurn One Systems combine complementary components that work together to create a seamless, water-efficient system, with shipping and support from one manufacturer. This system includes: Z5344 20 in. x 18 in. wall hung, concealed arm carrier lavatory with centerset Z812A4-XL-3F polished chrome plated 3-1/2 in. gooseneck faucet with 4 in. wrist blade handles, ceramic disc cartridge, and 0.5 gpm laminar flow control aerator.


  • Centerset, gooseneck, wrist handles and 0.5-gpm
  • Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing system
  • Complete extended warranty from one manufacturer
  • Combines complementary components to create a seamless water efficient system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.