Manual Gooseneck Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812A1-XL-3F

  • Zoro # G3107067


product price:  $213.33
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812A1-XL-3F
Zoro #
G3107067
UPC #
670240367289
Country of Origin
United States

Dimensions

Overall Height
10 7/16 in
Height
10-7/16 in
Spout Length
4 1/2 in
Spout Height
10 7/16 in
Overall Width
12 1/10 in
Overall Depth
3 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
7 9/16 in
Spout Height - Maximum
10 7/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Bathroom Faucet
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Temp. Control
Yes
Replacement Cartridge
4JPA3 or 4JPA4
Includes
Mounting Hardware
Series
AquaSpec(R)
Battery Charger CEC Compliant
Non CEC Compliant
Connection
3/8 in Compression
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Rigid/Swivel
Standards
ASME A112.18.1
Power Source
Manual
Max. Mounting Hole Center Distance
4 in
Spout Reach
6 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Application
Commercial
Spout Shape
Gooseneck
Flow Rate - Maximum
0.5 gpm
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Number of Mounting Holes
2
Operation Method
Manual
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Type
Aerated
Temperature - Maximum
180 Degrees F
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.