Manual Gooseneck Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812A1-XL

  • Zoro # G5389273


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z812A1-XL
Zoro #
G5389273
UPC #
670240367265
Country of Origin
United States

Dimensions

Spout Length
3 1/2 in
Overall Height
10 7/16 in
Spout Height
10 7/16 in
Overall Depth
3 1/2 in
Spout Height - Maximum
10 7/16 in
Overall Width
14 in
For Surface Thickness - Maximum
2 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
7 9/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Series
AquaSpec(R)
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Mounting Hardware
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Cast
Connection
1/2 in MNPS
Standards
ASME A112.18.1
Power Source
Manual
Valve Type
Ceramic Disc
Temperature Control
Non-Adjustable Temperature
Spout Reach
6 in
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Number of Mounting Holes
2
Temperature - Maximum
180 Degrees F
Pressure - Maximum
125 psi
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Location
Bathroom
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Handle
Operation Method
Manual
CEC Compliance
Not CEC Compliant
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.