Manual Gooseneck Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812B1-XL-3F

  • Zoro # G3107058


product price:  $177.29
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812B1-XL-3F
Zoro #
G3107058
UPC #
670240367562
Country of Origin
United States

Dimensions

Spout Length
6 3/8 in
Overall Height
11 15/16 in
Height
11-15/16 in
Spout Height
11 5/16 in
Overall Width
12 1/10 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
11 5/16 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
7 15/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Replacement Cartridge
4JPA3 or 4JPA4
Valve Type
Ceramic Disc
Temp. Control
Yes
ADA Compliance
ADA Compliant
Series
AquaSpec(R)
Faucet Spout
Rigid/Swivel
Includes
Mounting Hardware
Standards
ASME A112.18.1
Connection
3/8 in Compression
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Power Source
Manual
Max. Mounting Hole Center Distance
4 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
6 in
Application
Commercial
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
CEC Compliance
Not CEC Compliant
Temperature - Maximum
180 Degrees F
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Location
Bathroom
Operation Method
Manual
Spout Shape
Gooseneck
Flow Type
Aerated
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.