Manual Gooseneck Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z824B0-XL-3F

  • Zoro # G3314845


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z824B0-XL-3F
Zoro #
G3314845
UPC #
670240424562
Country of Origin
United States

Dimensions

Overall Height
10 3/4 in
Spout Length
6 3/8 in
Height
10-3/4 in
Spout Height
10 3/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
10 3/4 in
Overall Width
14 in
Spout Outlet Height
6 5/8 in
For Surface Thickness - Maximum
2 1/4 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Valve Type
Ceramic Disc
Standards
ASME A112.18.1
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware, Stainless Steel Hoses
Battery Charger CEC Compliant
Non CEC Compliant
Connection
3/8 in Compression
Series
AquaSpec(R)
Temp. Control
Yes
Faucet Spout
Rigid/Swivel
Power Source
Manual
Features
Adjustable Hot Limit Safety Stop
Spout Reach
5 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Temperature Control
Adjustable Temperature
Application
Commercial
Number of Mounting Holes
2
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Compatible Cartridge Manufacturer Part Number
63233001
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Gooseneck
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
Not CEC Compliant
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.