Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812A4-XL-3F

  • Zoro # G5386796


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812A4-XL-3F
Zoro #
G5386796
UPC #
670240367418
Country of Origin
United States

Dimensions

Spout Length
3 1/2 in
Overall Height
10 7/16 in
Spout Height
10 7/16 in
Spout Height - Maximum
10 7/16 in
Spout Outlet Height
7 9/16 in
For Surface Thickness - Maximum
2 1/4 in
Inlet Connection Size
1/2 in
Overall Width
12 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Standards
ASME A112.18.1
Connection
1/2 in MNPS
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Faucet Spout
Rigid/Swing
Series
AquaSpec(R)
Battery Charger CEC Compliant
Non CEC Compliant
Includes
Mounting Hardware
Power Source
Manual
Spout Reach
6 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Flow Type
Spray
Operation Method
Manual
Number of Mounting Holes
2
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
4 in
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Shape
Gooseneck
Temperature - Maximum
180 Degrees F
For Location
Bathroom
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.