Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812A4-XL-FC

  • Zoro # G5386787


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812A4-XL-FC
Zoro #
G5386787
UPC #
670240367432
Country of Origin
United States

Dimensions

Spout Length
3 1/2 in
Height
10-7/16 in
Overall Height
10 7/16 in
Spout Height
10 7/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
10 7/16 in
Spout Outlet Height
7 9/16 in
For Surface Thickness - Maximum
2 1/4 in
Overall Width
12 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Connection
1/2 in MNPS
Valve Type
Ceramic Disc
Standards
ASME A112.18.1
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Faucet Spout
Rigid/Swing
Includes
Mounting Hardware
Series
AquaSpec(R)
Battery Charger CEC Compliant
Non CEC Compliant
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
ADA Compliance
ADA Compliant
Temp. Control
Yes
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Spout Reach
6 in
Application
Commercial
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Spout Shape
Gooseneck
Flow Rate - Maximum
2.2 gpm
Temperature - Maximum
180 Degrees F
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Laminar
CEC Compliance
Not CEC Compliant
Ligature Resistance
No
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.