Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812A4-XL-FC0.5

  • Zoro # G3778927


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Handle Type
Wristblade
Series
AquaSpec(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z812A4-XL-FC0.5
Zoro #
G3778927
UPC #
670240367432
Country of Origin
United States

Dimensions

Spout Length
3 1/2 in
Overall Height
10 7/16 in
Spout Height
10 7/16 in
Overall Width
12 1/10 in
Inlet Connection Size
1/2 in
Spout Outlet Height
7 9/16 in
For Surface Thickness - Maximum
2 1/4 in
Spout Height - Maximum
10 7/16 in

Details

Finish
Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Handle Type
Wristblade
Series
AquaSpec(R)
Spout Shape
Gooseneck
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center to Center
4"
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Handle Material
Metal
Number of Handles
2
ADA Compliance
ADA Compliant
Replacement Cartridge
4JPA3 or 4JPA4
Faucet Spout
Rigid/Swing Gooseneck
Connection
3/8 in Compression
Battery Charger CEC Compliant
Non CEC Compliant
Valve Type
Ceramic Disc
Power Source
Manual
Standards
ASME A112.18.1
Max. Mounting Hole Center Distance
4 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
3 1/2 in
Application
Commercial
Operation Method
Manual
Temperature - Maximum
180 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Ligature Resistance
No
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Pressure - Maximum
125 psi
Number of Mounting Holes
2
Flow Type
Aerated
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.