Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812A4-XL

  • Zoro # G5134814


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812A4-XL
Zoro #
G5134814
UPC #
670240365322
Country of Origin
United States

Dimensions

Height
10-7/16 in
Spout Length
3 1/2 in
Overall Height
10 7/16 in
Spout Height
10 7/16 in
Overall Width
14 in
Spout Height - Maximum
10 7/16 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
7 9/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Replacement Cartridge
4JPA3 or 4JPA4
ADA Compliance
ADA Compliant
Faucet Spout
Swing
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Standards
AB1953, ASME A112.18.1
Series
AquaSpec(R)
Battery Charger CEC Compliant
CEC Compliant
Connection
1/2 in MNPS
Temp. Control
Yes
Valve Type
Ceramic Disc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Spout Reach
3 1/2 in
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Flow Rate - Maximum
2.2 gpm
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Flow Type
Aerated
Pressure - Maximum
125 psi
Ligature Resistance
No
Spout Shape
Gooseneck
Temperature - Maximum
180 Degrees F
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Handle
For Location
Bathroom
Number of Mounting Holes
2
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.