Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812B4-XL-3F

  • Zoro # G5134525


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812B4-XL-3F
Zoro #
G5134525
UPC #
670240367760
Country of Origin
United States

Dimensions

Height
11-15/16 in
Spout Length
5 3/8 in
Overall Height
11 15/16 in
Spout Height
11 5/16 in
Overall Width
12 1/10 in
For Surface Thickness - Maximum
2 1/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
11 5/16 in
Spout Outlet Height
7 15/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Battery Charger CEC Compliant
CEC Compliant
Series
AquaSpec(R)
Valve Type
Ceramic Disc
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Connection
1/2 in MNPS
ADA Compliance
ADA Compliant
Faucet Spout
Swing
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Standards
AB1953, ASME A112.18.1
Replacement Cartridge
4JPA3 or 4JPA4
Power Source
Manual
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 3/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Flow Type
Spray
For Location
Bathroom
Ligature Resistance
No
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Operation Method
Manual
Number of Mounting Holes
2
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature - Maximum
180 Degrees F
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.