Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # Z812B4-XL

  • Zoro # G2990766


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z812B4-XL
Zoro #
G2990766
UPC #
670240367630
Country of Origin
United States

Dimensions

Spout Length
11 15/16 in
Height
11-15/16 in
Overall Height
11 15/16 in
Spout Height
11 5/16 in
Overall Width
14 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
11 5/16 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
7 15/16 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Series
AquaSpec(R)
ADA Compliance
ADA Compliant
Replacement Cartridge
4JPA3 or 4JPA4
Temp. Control
Yes
Standards
ASME A112.18.1
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Connection
1/2 in MIPS
Includes
Mounting Hardware
Faucet Spout
Rigid/Swing
Valve Type
Ceramic Disc
Type
Centerset
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 3/8 in
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Outlet Type
Aerator
Mounting Hole Center-to-Center Distance - Minimum
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Maximum
180 Degrees F
Ligature Resistance
No
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Aerated
Number of Mounting Holes
2
Pressure - Maximum
125 psi
Spout Shape
Gooseneck
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.