Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831B4-XL-3F-ICT

  • Zoro # G3314781


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831B4-XL-3F-ICT
Zoro #
G3314781
UPC #
670240368774
Country of Origin
United States

Dimensions

Overall Height
15 1/4 in
Height
11 in
Spout Length
6 3/8 in
Spout Height
11 in
Overall Width
14 in
Spout Outlet Height
6 7/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
4 1/4 in
Spout Height - Maximum
11 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Series
AquaSpec(R)
Faucet Spout
Rigid/Swivel
Connection
3/8 in Compression
Includes
Interconnecting Copper-Supply Tubes for 8" In-Line Centers, Mounting Hardware
Standards
ASME A112.18.1
Valve Type
Ceramic Disc
Replacement Cartridge
4JPA5 or 4JPA6
Temp. Control
Yes
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Spout Reach
5 3/8 in
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Pressure - Maximum
125 psi
Operation Method
Manual
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Maximum
20 in
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Minimum
6 in
Temperature - Maximum
180 Degrees F
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
3
For Location
Bathroom, Kitchen
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.