Shop ZURN

Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831B4-XL-ICT-FC
  • Zoro # G5134841

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Handle Type
Wristblade
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z831B4-XL-ICT-FC
Zoro #
G5134841
UPC #
670240368958
Country of Origin
United States

Dimensions

Spout Length
5 3/8 in
Height
11 in
Overall Height
15 1/4 in
Spout Height
11 in
Overall Width
12 in
Inlet Connection Size
1/2 in
Spout Outlet Height
6 7/8 in
For Surface Thickness - Maximum
4 1/4 in
Spout Height - Maximum
11 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Fits Chest Size
Adjustable Mounting Center

Details

Finish
Chrome
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Handle Type
Wristblade
Number of Handles
2
ADA Compliant
Yes
Series
AquaSpec(R)
Spout Shape
Gooseneck
Spout Reach
5 3/8 in
Number of Mounting Holes
3
Flow Rate - Maximum
2 gpm
Body Material
Brass
Mounting Hole Center to Center
8"
Item
Gooseneck Kitchen/Bathroom Faucet
Faucet Spout
Swing
Replacement Cartridge
4JPA5 or 4JPA6
Connection
1/2 in MNPS
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Handle Material
Brass
Standards
AB1953, ASME A112.18.1
Includes
Interconnecting Copper-Supply Tubes for 8" In-Line Centers
Valve Type
Ceramic Disc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Features
Adjustable Mounting Center
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Pressure - Maximum
125 psi
Temperature - Maximum
180 Degrees F
Product Type
Faucet
Operation Method
Manual
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
20 in
Mounting Hole Center-to-Center Distance - Minimum
6 in
For Location
Bathroom, Kitchen
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.