Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831C4-XL-3F

  • Zoro # G3107021


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z831C4-XL-3F
Zoro #
G3107021
UPC #
670240369436
Country of Origin
United States

Dimensions

Overall Height
16 3/4 in
Spout Length
9 in
Height
12-1/2 in
Spout Height
12 1/2 in
Overall Width
12 1/5 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
4 1/4 in
Spout Height - Maximum
12 1/2 in
Spout Outlet Height
6 7/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Temp. Control
Yes
Series
AquaSpec(R)
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Rigid/Swivel
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Replacement Cartridge
4JPA5 or 4JPA6
Connection
3/8 in Compression
Standards
ASME A112.18.1
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Features
Adjustable Mounting Center
Power Source
Manual
Temperature Control
Adjustable Temperature
Spout Reach
9 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Flow Type
Aerated
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom, Kitchen
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Minimum
8 in
Temperature - Maximum
180 Degrees F
Ligature Resistance
No
Number of Mounting Holes
3
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.