Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831C4-XL-FC

  • Zoro # G5386832


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831C4-XL-FC
Zoro #
G5386832
UPC #
670240369467
Country of Origin
United States

Dimensions

Height
11 in
Overall Height
16 3/4 in
Spout Length
8 in
Spout Height
12 1/2 in
Overall Width
14 in
For Surface Thickness - Maximum
4 1/4 in
Spout Outlet Height
6 7/8 in
Spout Height - Maximum
12 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Standards
ASME A112.18.1
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Connection
1/2 in MNPS
Valve Type
Ceramic Disc
Includes
Mounting Hardware
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Series
AquaSpec(R)
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Temp. Control
Yes
Faucet Spout
Rigid/Swing
Power Source
Manual
Features
Adjustable Mounting Center
Max. Mounting Hole Center Distance
8 in
Spout Reach
9 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Flow Type
Aerated
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
2 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
Not CEC Compliant
For Location
Bathroom, Kitchen
Spout Shape
Gooseneck
Temperature - Maximum
180 Degrees F
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
No
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.