Manual Gooseneck Kitchen/Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831C4-XL

  • Zoro # G5386762


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831C4-XL
Zoro #
G5386762
UPC #
670240369382
Country of Origin
United States

Dimensions

Height
12-1/2 in
Overall Height
16 3/4 in
Spout Length
8 in
Spout Height
12 1/2 in
Overall Width
14 in
Spout Outlet Height
6 7/8 in
For Surface Thickness - Maximum
4 1/4 in
Spout Height - Maximum
12 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Series
AquaSpec(R)
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Connection
1/2 in MNPS
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1
Includes
Mounting Hardware
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Valve Type
Ceramic Disc
Features
Adjustable Mounting Center
Power Source
Manual
Temperature Control
Non-Adjustable Temperature
Spout Reach
9 in
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Operation Method
Manual
Ligature Resistance
No
Spout Shape
Gooseneck
Temperature - Maximum
180 Degrees F
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
2.2 gpm
For Location
Bathroom, Kitchen
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Aerated
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.