Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Laboratory Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z826S1-XL

  • Zoro # G5400972


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z826S1-XL
Zoro #
G5400972
UPC #
670240491168
Country of Origin
United States

Dimensions

Spout Length
8"
Height
13-1/2"
Manufacturers Warranty Length
3 yr
Overall Height
13-1/2"
Max. Installation Surface Thickness
2 1/8 in
Overall Width
12 in
For Surface Thickness - Maximum
2 1/8 in
Spout Outlet Height
8 3/4 in
Spout Height - Maximum
13 1/8 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
2.2 gpm
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Laboratory Faucet
Includes
Mounting Hardware and Stainless Steel Flex Connection Hoses, Vandal Resistant Color Coded Metal Lever Handles
Flow Outlet Type - Faucet
Aerated
Connection
3/8" NPT Compression
Flow Outlet Type (Faucet)
Aerated
Valve Type
Disc
Faucet Spout
Bent Riser
Standards
ASME A112.18.1/CSA B125.1
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Temp. Control
No
Features
Quarter Turn Ceramic Disc Cartridge
Ligature Resistant
No
Faucet Body Material
Brass
Faucet Type
Laboratory Faucet
Faucet Activation
Manual
ADA Compliance
ADA Compliant
CEC Compliant
Non CEC Compliant
Series
AquaSpec
Vandal Resistant Features
Vandal Resistant Handles
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
8 in
CEC Compliance
Not CEC Compliant
Outlet Type
Standard
Product Type
Faucet
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Flow Type
Aerated
Number of Mounting Holes
1
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Spout Shape
Single Bend
Vandal Resistance
Vandal-Resistant Handle
For Location
Laboratory
Spout Style
Fixed
Legend Style
Color
For Media - CHECK
Cold Water, Hot Water

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.