Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Laboratory Faucet, Single Hole Mount, Polypropylene 1 Hole

  • Mfr # Z82900

  • Zoro # G4053948


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z82900
Zoro #
G4053948
UPC #
670240454033
Country of Origin
United States

Dimensions

Spout Length
5-3/4"
Manufacturers Warranty Length
3 yr
Overall Height
17-7/8"
Height
17-7/8"
Max. Installation Surface Thickness
2 1/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/8 in
Spout Outlet Height
11 in
Overall Width
15 9/10 in
Spout Height - Maximum
17 7/8 in
For Mounting Hole Diameter - Maximum
2 1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
No
Finish
Polypropylene
Handle Type
Cross
Flow Rate
2.2 gpm
Handle Material
Plastic
Number of Handles
1
Body Material
Plastic
Flow Outlet Type
Needle Point
Item
Laboratory Faucet
Series
AquaSpec
ADA Compliance
Not ADA Compliant
Connection
1/2"-14 MNPS
Temp. Control
No
Faucet Spout
Swing
Flow Outlet Type - Faucet
Nozzle
Material
Polypropylene
Faucet Finish
Polypropylene
Flow Outlet Type (Faucet)
Nozzle
Mounting Type - Faucet
Deck
Valve Type
Needle Point
Standards
ASME A112.18.1/CSA B125.1
Includes
Faucet with Integral Shank, Needle Point Valve and Rigid Gooseneck Spout
Faucet Type
Laboratory Faucet
Replacement Cartridge
Mfr. No. G66656
Residential / Commercial
Commercial
Features
Needle Point Valve
Ligature Resistant
No
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Plastic
Faucet Handle Material
Plastic
CEC Compliant
Non CEC Compliant
Faucet Activation
Manual
Application
Commercial
Spout Reach
7 7/8 in
Warranty
3 yr
Outlet Type
Serrated Nozzle
Spout Shape
Gooseneck
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
For Location
Laboratory
Inlet Connection Gender
Male
Number of Mounting Holes
1
Product Type
Faucet
Legend Style
Color
For Media - CHECK
Cold Water
Spout Style
Fixed

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.