Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # Z81101-XL-3M

  • Zoro # G5134866


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z81101-XL-3M
Zoro #
G5134866
UPC #
670240366763
Country of Origin
United States

Dimensions

Overall Height
2-5/8 in
Height
2-5/8 in
Spout Length
4 in
Spout Height
6 in
Overall Width
14 in
Spout Outlet Height
2 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
6 in
For Surface Thickness - Maximum
1-1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Connection
1/2 in MNPS
ADA Compliance
ADA Compliant
Faucet Spout
Fixed
Replacement Cartridge
4JPA3 or 4JPA4
Valve Type
Ceramic Disc
Series
AquaSpec(R)
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ASME A112.18.1
Power Source
Manual
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Spout Reach
4 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
Spout Shape
Arc
Flow Type
Aerated
Number of Mounting Holes
2
Operation Method
Manual
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
180 Degrees F
For Location
Bathroom
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.