Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831R1-XL

  • Zoro # G5386814


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z831R1-XL
Zoro #
G5386814
UPC #
670240369894
Country of Origin
United States

Dimensions

Spout Length
5 1/8 in
Spout Height
3 in
Overall Width
14 in
Spout Height - Maximum
3 in
For Surface Thickness - Maximum
4 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Series
AquaSpec(R)
Includes
Mounting Hardware
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1
Connection
1/2 in MNPS
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Cast Brass
ADA Compliance
ADA Compliant
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
Adjustable Mounting Center
Power Source
Manual
Valve Type
Ceramic Disc
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 1/8 in
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Temperature - Maximum
180 Degrees F
Ligature Resistance
No
CEC Compliance
Not CEC Compliant
Flow Type
Aerated
For Location
Bathroom
Flow Rate - Maximum
2.2 gpm
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Operation Method
Manual
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.