Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831R4-XL-3M

  • Zoro # G3314775


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831R4-XL-3M
Zoro #
G3314775
UPC #
670240370517
Country of Origin
United States

Dimensions

Height
3-1/8 in
Spout Length
6 3/8 in
Overall Height
3-1/8 in
Spout Height
3 in
Overall Width
14 in
Spout Height - Maximum
3 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
4 1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Connection
3/8 in Compression
Temp. Control
Yes
Faucet Spout
Fixed
Replacement Cartridge
4JPA5 or 4JPA6
Includes
Mounting Hardware
Standards
ASME A112.18.1
Battery Charger CEC Compliant
Non CEC Compliant
Series
AquaSpec(R)
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Features
Adjustable Mounting Center
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 1/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Application
Commercial
Temperature - Maximum
180 Degrees F
Ligature Resistance
No
Spout Shape
Arc
For Location
Bathroom
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
3
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.