Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # Z831R4-XL

  • Zoro # G5386744


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z831R4-XL
Zoro #
G5386744
UPC #
670240370494
Country of Origin
United States

Dimensions

Spout Length
5 in
Spout Height
3 in
Overall Width
14 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
4 1/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Valve Type
Ceramic Disc
Standards
ASME A112.18.1
Temp. Control
Yes
Connection
1/2 in MNPS
Series
AquaSpec(R)
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Faucet Spout
Cast
Battery Charger CEC Compliant
Non CEC Compliant
Features
Adjustable Mounting Center
Power Source
Manual
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 1/8 in
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Maximum
180 Degrees F
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Number of Mounting Holes
3
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Spout Shape
Arc
For Location
Bathroom
Ligature Resistance
No
Pressure - Maximum
125 psi
Flow Type
Aerated
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.