Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z82200-XL-3M

  • Zoro # G5480225


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z82200-XL-3M
Zoro #
G5480225
UPC #
670240466791
Country of Origin
United States

Dimensions

Height
5-3/8"
Spout Length
5 in
Overall Height
5 3/8 in
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
3 in
Water Inlet Connection Size
1/2 in
Spout Height
5 3/8 in
Spout Height - Maximum
5 3/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
3 in
Spout Outlet Height
2 3/4 in
Overall Width
16 2/5 in

Details

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Handle Type
Joystick
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Pressure Compensating Aerated
Item
Low Arc Bathroom Faucet
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bathroom Sink Faucet
Faucet Finish
Chrome
Faucet Spout
Cast Swing
Series
AquaSpec(R)
Vandal Resistant Features
Vandal Resistant Outlet
Valve Type
Ceramic Disc
Mounting Type - Faucet
Deck
Faucet Handle Type
Joystick
Battery Charger CEC Compliant
Non CEC Compliant
Connection
3/8" Compression
Commercial / Residential
Commercial
Temp. Control
No
Residential / Commercial
Commercial
Standards
ASME A112.18.1
Ligature Resistant
No
Includes
Connection Hoses, Mounting Hardware
CEC Compliant
Non CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Compliance
Lead Free
ADA Compliance
ADA Compliant
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Faucet Handle Material
Brass
Spout Reach
6 3/4 in
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
80242001
Faucet Body Material
Brass
Temperature Control
Non-Adjustable Temperature
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Spout Shape
Arc
Temperature - Maximum
160 Degrees F
Compatible Cartridge Manufacturer Part Number
80242001
CEC Compliance
Not CEC Compliant
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
Warranty
3 yr
For Location
Bathroom
Product Type
Faucet
Vandal Resistance
Vandal-Resistant Outlet
For Water Temperature
Hot/Cold

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.