Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole
Mfr # Z82200-XL-CP4
Zoro # G5382647
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
3-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z82200-XL-CP4
Zoro #
G5382647
UPC #
670240466852
Country of Origin
United States
Dimensions
Height
3-3/4"
Manufacturers Warranty Length
3 yr
Spout Length
5 in
Overall Height
5 3/8 in
Water Inlet Connection Size
1/2 in
Spout Height
5 3/8 in
Max. Installation Surface Thickness
3 in
Overall Width
4 in
Spout Height - Maximum
5 3/8 in
Spout Outlet Height
2 3/4 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
3 in
Description
Item Low Arc Bathroom Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.