Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z82702-XL-3M

  • Zoro # G5130343


product price: $136.69
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z82702-XL-3M
Zoro #
G5130343
UPC #
670240368163
Country of Origin
United States

Dimensions

Height
3-7/16"
Manufacturers Warranty Length
3 yr
Overall Height
3-7/16"
Spout Length
3 3/4 in
Connection Size
1/2" NPSM
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 1/4 in
Spout Height
2 7/8 in
Overall Width
12 1/10 in
Spout Outlet Height
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 7/8 in

Details

Faucet Operation
Manual
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
No
Application
Commercial
Handle Type
Cross
Finish
Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Vandal-Resistant Pressure Compensating Male Spray Outlet
Item
Low Arc Bathroom Faucet
CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles, Vandal Resistant Outlet
ADA Compliance
Not ADA Compliant
Series
AquaSpec(R)
Commercial / Residential
Commercial
Connection
1/2" MNPS
Replacement Cartridge
4JPA3
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Mounting Type - Faucet
Deck
Faucet Handle Type
Cross
Flow Outlet Type - Faucet
Spray
Residential / Commercial
Commercial
Compliance
California Health and Safety Code 116875; Vermont 2470h
Faucet Finish
Chrome
Ligature Resistant
No
Standards
AB1953, ASME A112.18.1
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type (Faucet)
Spray
Features
Adjustable Arm Inlet
Power Source
Manual
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
59517005
Faucet Handle Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
3 3/4 in
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Material of Construction
Brass
Warranty
3 yr
Spout Shape
Arc
For Location
Bathroom
CEC Compliance
CEC Compliant
Flow Type
Spray
Number of Mounting Holes
1
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
59517005
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
For Water Temperature
Hot/Cold
Legend Style
Color

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.