Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome

  • Mfr # Z82200-XL

  • Zoro # G4053966


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Height
5-3/4"
Mounting Type
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z82200-XL
Zoro #
G4053966
UPC #
670240466791
Country of Origin
United States

Dimensions

Height
5-3/4"
Manufacturers Warranty Length
3 yr
Spout Length
5 in
Overall Height
5 3/8 in
Max. Installation Surface Thickness
3 in
Spout Height
5 3/8 in
Water Inlet Connection Size
1/2 in
Overall Width
7 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 3/4 in
Spout Height - Maximum
5 3/8 in
For Surface Thickness - Maximum
3 in

Details

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Mounting Type
Centerset
ADA Compliant
Yes
Application
Commercial
Handle Type
Joystick
Finish
Chrome
Flow Rate
2.2 gpm
Handle Material
Brass
Body Material
Brass
Flow Outlet Type
Aerated
Item
Low Arc Bathroom Faucet
Standards
ASME A112.18.1
Series
AquaSpec(R)
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
CEC Compliant
CEC Compliant
Compliance
Lead, California Health and Safety Codes 116875, Vermont 9 VCA
Connection
3/8" FIPS
Mounting Type - Faucet
Deck
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware, Stainless Steel Flex Connection Hoses
Faucet Finish
Chrome
Replacement Cartridge
401K03
Mounting
Deck
Power Source
Manual
Features
Flexible Supply Lines
Ligature Resistant
No
Residential / Commercial
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Activation
Manual
Vandal Resistant Features
Vandal Resistant Outlet
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Replacement Cartridge Mfr. Model Number
80242001
Faucet Body Material
Brass
Spout Reach
6 3/4 in
Max. Mounting Hole Center Distance
8 in
Number of Mounting Holes
1
Product Type
Faucet
Warranty
3 yr
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
80242001
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Flow Type
Spray
Spout Shape
Arc
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Temperature - Maximum
160 Degrees F
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.