Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Kitchen Faucet, 8" Mount, Chrome 1 Hole

  • Mfr # Z82300-XL-CP8

  • Zoro # G5378097


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z82300-XL-CP8
Zoro #
G5378097
UPC #
670240470385
Country of Origin
United States

Dimensions

Spout Length
10 in
Height
6-1/8 in
Overall Height
5 3/4 in
Spout Height
11 1/2 in
Inlet Connection Size
1/2 in
Overall Width
14 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
11 1/2 in
Spout Outlet Height
4 1/2 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
Body Material
Cast Brass
Item
Low Arc Kitchen Faucet
ADA Compliance
ADA Compliant
Replacement Cartridge
Mfr. No. 63233001
Valve Type
Ceramic Disc
Includes
8" Cover Plate, Mounting Hardware, Stainless Steel Flex Connection Hoses
Power Source
Manual
Connection
3/8 in FNPT
Temp. Control
Yes
Series
AquaSpec(R)
Faucet Type
Kitchen Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1/CSA B125.1
Features
Adjustable Hot Limit Safety Stop
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 7/8 in
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
8 in
Temperature - Maximum
160 Degrees F
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Kitchen
Number of Mounting Holes
1
CEC Compliance
Not CEC Compliant
Flow Type
Aerated
Compatible Cartridge Manufacturer Part Number
63233001
Spout Shape
Arc
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.