Zoro Homepage

Manual Low Arc Kitchen Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z82300-XL

  • Zoro # G4053975


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
5-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z82300-XL
Zoro #
G4053975
UPC #
670240470361
Country of Origin
United States

Dimensions

Height
5-7/8"
Overall Height
5 3/4 in
Manufacturers Warranty Length
3 yr
Spout Length
10 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3 in
Spout Height
11 1/2 in
Overall Width
7 in
Spout Outlet Height
4 1/2 in
For Surface Thickness - Maximum
3 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
11 1/2 in

Details

Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Application
Commercial
Handle Type
Joystick
Finish
Chrome
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Item
Low Arc Kitchen Faucet
Faucet Handle Type
Lever
Faucet Finish
Chrome
Standards
California Health & Safety Code ยง 116875
Valve Type
Ceramic Disc
Includes
Mounting Hardware, Stainless Steel Flex Connection Hoses
Flow Outlet Type (Faucet)
Aerated
Mounting
Deck
Replacement Cartridge
41TL46
Connection
3/8" FIPS
Faucet Spout
Swing
Mounting Type - Faucet
Deck
Series
AquaSpec(R)
Flow Outlet Type - Faucet
Aerated
Compliance
Lead, California Health and Safety Codes 116875, Vermont 9 VCA
Faucet Type
Kitchen Sink Faucet
ADA Compliance
ADA Compliant
CEC Compliant
CEC Compliant
Power Source
Manual
Features
Adjustable Hot Limit Safety Stop
Ligature Resistant
No
Residential / Commercial
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Brass
Vandal Resistant Features
Vandal Resistant Outlet
Spout Reach
5 7/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
63233001
Temperature Control
Non-Adjustable Temperature
Operation Method
Manual
Spout Shape
Arc
Ligature Resistance
Not Ligature-Resistant
For Location
Kitchen
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Maximum
160 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
Product Type
Faucet
Number of Mounting Holes
1
Flow Rate - Maximum
2.2 gpm
Compatible Cartridge Manufacturer Part Number
63233001
CEC Compliance
CEC Compliant
Warranty
3 yr
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.