Zoro Homepage

Manual Spout, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z821B0-XL-3F-WM

  • Zoro # G3314851


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Number of Handles
0
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z821B0-XL-3F-WM
Zoro #
G3314851
UPC #
00889934073645
Country of Origin
United States

Dimensions

Spout Length
6-3/8"
Height
10 3/4 in
Overall Height
10 3/4 in
Outlet Height
6 7/8 in
Inlet Connection Size
1/2 in
Overall Depth
15 3/5 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Number of Handles
0
Body Material
Brass
Item
Spout
Faucet Spout
Rigid/Swivel
Drain Type
None
Valve Type
Ceramic
Temp. Control
Yes
Connection
3/8 in Compression
Standards
ANSI A112.18.1, Lead Law Compliant
Includes
Vandal Resistant
Series
AquaSpec(R)
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
IPS
Compatible Manufacturer Part Number
92866002, G63504, G67852
Inlet Connection Gender
Female
Compatible Series
AquaSpec(R)
Compatible Brand
Zurn
Flow Type
Aerated
Style
Rigid/Swivel
Application
Commercial
Operation Method
Manual
Number of Mounting Holes
1
Ligature Resistance
No
Spout reach
5 3/8 in
Spout Shape
Gooseneck

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 92866002, G63504, G67852, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.